17-3/8 in. Rectangular Shower Shelf in White

You last purchased this on
 
KOHLER

Echelon® 17-3/8 in. Rectangular Shower Shelf in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Echelon® 17-3/8 in. Rectangular Shower Shelf in White

  • Fast #
  • Part #K1842-0
  • Item #3313388
  • Manufacturer Part #1842-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral tile in flange
  • One or three hole faucet drilling
  • Four easy-to-clean built-in shelves
  • Round-in-square and generous bowl design
  • With overflow in polished chrome only
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Echelon®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
61-7/8 in
IAPMO Listed -:
No
Installation Type:
Built-in
Length:
17-3/8 in
Material:
Plastic
Material Type:
Fiberglass Reinforced Polymer, Acrylic
Number of Shelves:
4
Shape:
Rectangular
Width:
5-1/8 in