Echelon® Shower Seat in Mexican Sand

Part #K1843-33  |  Item #3313052  |  Manufacturer Part #1843-33

Color/Finish:
Mexican Sand™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded and easy-to-clean shower seat
  • Integral tile in flange

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.0, CSA B45.5]

Collection: Echelon®

Color Finish: Mexican Sand™

Color Finish Category: Neutrals

GSA Approved: No

Height: 43-1/2 in

IAPMO Listed: Yes

Length: 17-3/8 in

Material: [Acrylic, Fiberglass, Plastic]

Overall Length: 17-3/8 in

Overall Width: 13-13/16 in

Width: 13-13/16 in