Eclectic ECLECTIC 18 GRAB BAR

Part #K26504-2BZ  |  Item #8442501  |  Manufacturer Part #26504-2BZ

$ 116.85 EACH

Type:

K26504-2BZ
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 18-in (457 mm) bar
  • Provides minimum 300 lb. load capacity
  • Coordinates with transitional-style KOHLER faucets and showering components
  • Premium metal construction for durability and reliability

Documents

Specifications

Collection: Eclectic

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 21-4/5 in

Height: 3-1/2 in

Material: Metal

Origin: Global

Type: K26504-2BZ

Width: 3-5/8 in