42 in. Grab Bar in Vibrant® Brushed Nickel
Eclectic 42 in. Grab Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Provides minimum 300 lb load capacity
- Coordinates with transitional-style KOHLER faucets and showering components
- 42" (1067 mm) bar
- Premium metal construction for durability and reliability
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 3-5/8 in
- Base Plate Width:
- 3-5/8 in
- Collection:
- Eclectic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 45-4/5 in
- Height:
- 3-1/2 in
- Length:
- 42 in
- Material:
- Metal
- Mount Type:
- Wall
- Origin:
- Global
- Projection:
- 3-9/16 in
- Weight Capacity:
- 300 lb
- Width:
- 3-5/8 in