0 items

Kohler Choreograph® Edge Trim

K97738

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Kohler® Choreograph™ wall panels
  • Height in-field trimmable
  • Material: Aluminum
  • Package contains two 72" lengths

SPECIFICATIONS

Brand Model Compatibility
Choreograph® Wall Panels
CARB OTC LEED Compliant
No
Collection
Choreograph®
Color Finish
White
Color Finish Category
Whites
Height
72 in
IAPMO Listed
No
Length
72 in
Material
Aluminum
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday