Kohler Efficiency™ 1 in. Sink Rack in Stainless Steel

K6000-ST

Color Finish

(Pricing is for Stainless Steel)

$53.46

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Kohler™ plumbing products mean beautiful form as much as reliable function

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Efficiency™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
14-1/4 in
Material
Stainless Steel
Thickness
1 in
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday