KOHLER
Efficiency™ Rinse Basket in Stainless Steel
Part #K6521-ST | Item #2405718 | Manufacturer Part #6521-ST
Product Details
- Fits in the right bowl of the Kohler® K-5931 and Kohler® K-5932 Executive Chef™ kitchen sinks and Kohler® K-5948 Efficiency™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-5931 and K-5932 Executive Chef™ and K-5948 Efficiency™ Kitchen Sinks
CARB OTC LEED Compliant: No
Collection: Efficiency™
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 5-3/8 in
Dishwasher Safe: Yes
Height: 5-3/8 in
IAPMO Listed: No
Length: 15-13/16 in
Material: Stainless Steel
Shape: Rectangular
Width: 15-3/4 in