Elate® Wall Mount Toilet Tissue Holder in Polished Chrome

Part #K27293-CP  |  Item #7491772  |  Manufacturer Part #27293-CP

$ 25.88 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of premium metal construction
  • Easy installation to update your bathroom in a day
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with Elate faucets and accessories

Documents

Specifications

Application: Residential

Base Plate Height: 2 in

Base Plate Width: 2 in

Collection: Elate®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-27/50 in

Height: 2 in

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Origin: Global

Pivoting: No

Style: Transitional

Width: 6-31/100 in