17 in. Grab Bar in Polished Chrome
Elevance® 17 in. Grab Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 111-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- For use with Elevance® rising wall baths
- Premium brass construction for durability and reliability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Elevance™ Rising Wall Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Elevance®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 17 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 15/16 in