60 x 38 in. Bubble Massage Bath with Right-Hand Drain in White
Elevance® 60 x 38 in. Bubble Massage Bath with Right-Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rising wall bath
- Chair-height seat and integrated grab bar
- 60" x 33 1/2" x 39 1/4"
- Integrated waterfall
- Dual drain system
- Requires less than 5 lb of force to raise and lower
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Bathtub Shape:
- Rectangle
- Capacity:
- 72 gal
- Collection:
- Elevance®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 33-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 59
- Volts:
- 120V
- Width:
- 39-1/4 in