72 gal Alcove Bubble Massage Air Bath with Bask Heated Surface and Left Hand Drain in White
Elevance® 72 gal Alcove Bubble Massage Air Bath with Bask Heated Surface and Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Fifty nine airjets release thousands of bubbles that surround, support and massage the body
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Installed grab bar
- Inflatable seal
- Chair height bathing seat makes bath easy to enter and exit
- Rising side wall is easy to lift and requiring less than 5 pounds of force
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Integrated ledge enables you to reach personal items with ease
- Dual drain system allows bath to empty in less than two minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.7, ASME A112.19.15
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 72 gal
- Collection:
- Elevance®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 39-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 59
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 34 in