Ellington® 1-Hole Drop-In Lavatory Sink in Cashmere

Part #K2906-1-K4  |  Item #1854017  |  Manufacturer Part #2906-1-K4

Color/Finish:
Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Oval basin with concentric ring detailing

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.1, ASME A122.19.1]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Ellington®

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 16 in x 11 in x 4-7/8 in

Sink Depth: 8-7/16 in

Sink Installation Type: Drop-in

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes