0 items

Kohler C3® Elongated Cleansing Toilet Seat

K4108

Color Finish

Starting at $1087.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable water temperature and water pressure
  • Carbon filter for odor control
  • Choose oscillating or pulsating spray
  • Front and rear wash modes provide warm water for cleansing
  • Heated seat with five temperature settings
  • In-line heater provides continuously heated water for consistent comfort
  • LED lighting illuminates the bowl to serve as a night-light
  • Stainless steel wand with automatic UV-light self-sanitization
  • Touchscreen remote control with two programmable user presets
  • Warm air drying system with adjustable air speed and temperature

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
C3®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
20-7/16 in
Material
Plastic
Spray Type
Pulsating
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
17-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday