0 items

Kohler Barrington™ Elongated Floor Mount Toilet Bowl

K4327

Color Finish

Starting at $409.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Kohler® K-4645 series tanks to create Kohler® K-3554 series Barrington™ pressure lite toilets
  • Flow rate: 1.4 gpf
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china
  • Please see K-3554 series toilets for full details
  • Rough-in: 4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
K-4645 Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Barrington™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.4 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
29-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
21-1/4 in
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday