0 items

Kohler Wellcomme™ Elongated Floor Mount Toilet Bowl with Rear Inlet

K4349

Color Finish

Starting at $205.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 or 1.6 gpf
  • Optional accessories: Toilet seat Kohler® K-4654-A, Kohler® K-4670-C (CA) or Kohler® K-4671-C
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Rear spud: 1-1/2"
  • Rough-in: 11"
  • Spud Location: Rear

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellcomme™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Spud Location
Rear
Tank Only - FEI
No
Toilet Bowl Height
14-3/4 in
Toilet Bowl Length
26 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/2 in
Toilet Rough-In
11 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday