0 items

Kohler Bancroft® Elongated Toilet Bowl

K4281

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinated with a Bancroft® toilet tank
  • Its durable construction ensures years of reliability
  • Reminiscent of the traditional elegance of early 1900s american design
  • The Bancroft® collection embodies a nostalgic aesthetic that achieves universal appeal for today's bathroom

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Cashmere
Color Finish Category
Greys
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Bowl Width
17-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday