0 items

Kohler Memoirs® Elongated Toilet Bowl

K4294

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-4491 Memoirs® toilet tank to create K-3515 Memoirs® elongated toilet with Classic design
  • Combines with K-4492 Memoirs® toilet tank to create K-3526 Memoirs® elongated toilet with Stately design
  • Kohler® plumbing products mean beautiful form as much as reliable function

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Memoirs®
Color Finish
Ice™ Grey
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday