0 items

Kohler Wellworth® Elongated Toilet Bowl

K4303-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4645 tank to create a complete Kohler® K-3505 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Elongated bowl offers added room and comfort
  • Recommended accessories: Kohler® K-4664, Kohler® K-4653 toilet seat and Kohler® K-7637 angle supply with stop
  • Seat not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
K-4645 Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.4 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Pressure
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-1/8 in
Toilet Bowl Length
29-1/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday