0 items

Kohler Highline® Elongated Toilet Bowl

K4373

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-4467 tank to create a complete K-3889 Highline® toilet
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Elongated bowl
  • Rough-in size: 10"
  • Three-bolt installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K-3889 Highline® Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Highline®
Color Finish
Ice™ Grey
Color Finish Category
Greys
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/2 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday