0 items

Kohler Brevia® Elongated Toilet Seat

K20110

Color Finish

Starting at $34.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Attach® hardware for fast and secure installation
  • Quiet-Close™ lid closes slowly and quietly without slamming

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Brevia®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-5/8 in
Material
Plastic
Seat Type
Toilet
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-3/16 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday