0 items

Kohler Reveal® Elongated Toilet Seat

K4008

Color Finish

Starting at $55.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Overhanging lid design creates a clean and sleek look
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Reveal®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17-5/8 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
13-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday