0 items

Kohler Saile® Elongated Toilet Seat

K4748

Color Finish

Starting at $85.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color matched plastic hinges
  • Material: Plastic
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quiet-Close™ lid closes slowly and quietly without slamming

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Saile®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-1/16 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
13-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday