0 items

Kohler Lustra™ Elongated Toilet Seat with Check Hinge

K4670-C

Color Finish

Starting at $37.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Check hinge
  • Elongated and open-front toilet seat
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Plastic
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Toilet seat type: Open front

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Lustra™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
19 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
15-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday