0 items

Kohler Stronghold™ Elongated Toilet Seat with Integrated Handle And Check Hinge

K4731-GC

Color Finish

Starting at $47.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • An integrated handle allows the user to easily raise and lower the ring
  • Ergonomic contour adds additional comfort to the seat
  • Made of solid polypropylene - resistant to staining, fading, chipping and peeling
  • Material: Plastic
  • Quiet-Close™ check hinge
  • The Quiet-Close™ check hinge will slowly close with the slightest touch along with the check hinge functionality
  • Toilet seat type: Open front

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.5
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Stronghold™
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/4 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday