0 items

Kohler Bancroft® Elongated Toilet Seat with Plastic Hinge

K4659

Color Finish

Starting at $48.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A 4" diameter waste outlet is required for this product installation
  • Backup shut off valve located in the tank
  • Color matched plastic hinges
  • Coordinates with other products in the Bancroft® collection
  • Does not use a typical floor flange and please read installation instructions
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1 in
IAPMO Listed
Yes
Length
17-13/16 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday