0 items

Kohler Stratton™ Elongated Wall Mount Bowl

K4450-C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat
  • Elongated bowl
  • Flow rate: 3.5 gpf
  • Material: Vitreous china
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Spud Location: Top
  • Top spud: 1-1/2"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.0, CSA B45.1, CSA B651
Collection
Stratton™
Color Finish
White
Color Finish Category
Whites
Flow Rate
3.5 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
26 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday