0 items

Kohler Kingston™ Elongated Wall Mount Toilet Bowl with Top Inlet

K4330

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat or installed with (K-4679-CA) toilet seat
  • Elongated bowl offers added room and comfort
  • Precision-engineered to meet the challenging demands of today's commercial bathrooms
  • Top spud: 1-1/2"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Kingston™
Color Finish
Mexican Sand™
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Wall
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday