KOHLER

Empress Bouquet™Conical Bell® Vessel in White

Part #K14223-SMC-0  |  Manufacturer Part #14223-SMC-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorated with a Chinese-inspired metallic floral pattern on white background
  • Round bowl like basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products with the Empress Bouquet™ design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Empress Bouquet™Conical Bell®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 16-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 16-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Round

Sink Bowl Size: 15-7/8 in x 15-7/8 in x 4-1/4 in

Sink Depth: 6-3/8 in

Sink Installation Type: Vessel Mount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-1/4 in