0 items

Kohler Bellwether® Enameled Cast Iron Shower Base with Right Drain

K9166

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal size for remodel installations into a 5' alcove with a shower door
  • Recessed drain (can be used with Kohler® K-9155 or Kohler® K-9156 drain cover)
  • Right offset drain for easy 60" x 30" bath replacement
  • Rim size optimized for water containment and aesthetics
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
Collection
Bellwether®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
4 in
IAPMO Listed
No
Installation Type
Alcove
Length
5 ft
Material
Enameled Cast Iron
Shower Base Shape
Rectangle
Type
Shower Base
UL Listed
No
Width
32 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday