Vitreous China Lavatory Sink in White
English Trellis Caxton® Vitreous China Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with an English-inspired wildflower pattern on white background
- Pinstripe features a smooth surface that reflects a classic interpretation of traditional design
- Coordinates with other products with the English Trellis® design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- English Trellis Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 8-1/4 in
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/4 in x 16-1/8 in
- Vessel Only:
- Yes
- Width:
- 16-1/8 in