Bottom Bowl Rack in Stainless Steel
Entrée™ Bottom Bowl Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 3/4"L x 17 1/2"W
- For use with Entree™ sink
- Fluid design lines for ease of cleaning
- Create a workstation for quick and easy sink tasks
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Entrée™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 14-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 17-1/2 in x 14-3/4 in
- Width:
- 17-1/2 in