0 items

Kohler Escale® 28 in. Vitreous China Pedestal Only White

K19024-0

Color Finish

(Pricing is for White)

$298.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl depth: 6 7/8"
  • Includes overflow cover in Polished Chrome only
  • Overall: 39 3/4" x 20 1/4" x 34 15/16"
  • Square basin with integrated vanity top

SPECIFICATIONS

ADA Compliant
Yes
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday