KOHLER

Escale® 23-5/8 x 17-1/2 in. Drop-in Lavatory Sink with 8 in. Widespread Faucet Holes White

Part #K19029-8-0  |  Item #2963133  |  Manufacturer Part #19029-8-0

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  16

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall: 33 1/4" x 24 1/8" x 35 1/8"
  • Bowl depth: 7 5/8"
  • With overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Center Size: 8 in

Collection: Escale®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-11/16 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 3 or 4 Hole

Overall Sink Size: 23-5/8 in x 17-1/2 in x 7-5/16 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 23-5/8 in x 17-1/2 in x 7-5/16 in

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes