23-5/8 x 17-1/2 in. Drop-in Lavatory Sink with Single Faucet Hole White
Escale® 23-5/8 x 17-1/2 in. Drop-in Lavatory Sink with Single Faucet Hole White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 15" x 12" x 7 1/2"
- No hole faucet drilling
- Oval basin
- Unglazed underside
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Escale®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-11/16 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 12 in x 7-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-5/8 in x 17-1/2 in x 7-5/16 in
- Vessel Only:
- Yes