Escale® 3 in. Basket in Oil Rubbed Bronze

Part #K1897-2BZ  |  Item #4490837  |  Manufacturer Part #1897-2BZ

$ 81.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Escale®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3 in

Height: 3 in

IAPMO Listed: No

Length: 8-1/8 in

Material: Stainless Steel

Product Type: Basket

Width: 8-1/8 in