Escale® 72 x 35-5/8 in. Total Massage Drop-In Bathtub with Center Drain in Biscuit

Part #K11343-G-96  |  Item #2964632  |  Manufacturer Part #11343-G-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Center drain
  • Coordinates with other products in the Escale® collection

Specifications

ADA Compliant: No

AMP: 15

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 71 gal

Collection: Escale®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Height: 24-1/8 in

Horsepower: 1 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 122

Overall Length: 72 in

Overall Width: 35-5/8 in

Pump Location: Left

Size: 72 in x 35-5/8 in

UL Listed: Yes

Volts: 220/240V

Watts: 300