KOHLER
Escale® 72 x 35-5/8 in. Total Massage Drop-In Bathtub with Center Drain in White
Part #K11343-G-0 | Item #2964876 | Manufacturer Part #11343-G-0
Product Details
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Lighted keypad
- Generous 6' length provides an incredibly spacious bathing area
- Immediate and manual purge cycles remove residual water from air channels after use
- Center drain
- Coordinates with other products in the Escale® collection
Documents
Specifications
ADA Compliant: No
AMP: 15
ASME Specifications: ASME A112.19.7
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: Yes
CSA Certified: [CSA B45.5, CSA B45.10]
Capacity: 71 gal
Collection: Escale®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Height: 24-1/8 in
Horsepower: 1 hp
IAPMO Listed: Yes
Installation Type: Drop-in
Material: Acrylic
Number Of Jets: 122
Overall Length: 72 in
Overall Width: 35-5/8 in
Pump Location: Left
Size: 72 in x 35-5/8 in
UL Listed: Yes
Volts: 220/240V
Watts: 300