72 x 36 in. Freestanding Bathtub with Center Drain in White
Escale® 72 x 36 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped lumbar support offers extra comfort while bathing
- Center drain location
- Generous 6' length provides an incredibly spacious bathing area
- Coordinates with other products in the Escale® collection
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 46-3/4 in
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 71 gal
- Collection:
- Escale®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in x 24-1/8 in
- Soaking Depth:
- 16-1/2 in
- UL Listed:
- No
- Weight:
- 100 lb