72 x 36 in. Freestanding Bathtub in White
Escale® 72 x 36 in. Freestanding Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped lumbar support offers extra comfort while bathing
- Center drain location
- Generous 6' length provides an incredibly spacious bathing area
- Coordinates with other products in the Escale® collection
- Recommended and predrilled for use with the Symbol™ roman bath filler
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 71 gal
- Collection:
- Escale®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in
- UL Listed:
- No
- Width:
- 36 in