Escale® Large Shower Basket in Vibrant French Gold

Part #K1897-AF  |  Item #3811364  |  Manufacturer Part #1897-AF

$ 95.29 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish:
Vibrant® French Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Escale®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Depth: 8-1/16 in

Height: 3 in

IAPMO Listed: No

Length: 8-1/8 in

Material: Stainless Steel

Width: 8-1/16 in