Kohler Escutcheon Plate

K14511

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with three-hole sinks
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Brand Model Compatibility
Three Hole Sinks
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
10-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 14

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday