Kohler

Escutcheon Plate Square in Vibrant Stainless Steel

Part #K13478-B-VS  |  Manufacturer Part #13478-B-VS

Color/Finish:
Vibrant® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Insight™ deck-mount faucet
  • For 4" centers
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Round design option available
  • Generous ledge accommodates faucet and handshower

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Insight™ Deck Mount Faucet

Color Finish: Vibrant® Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Length: 6 in

Material: Brass

NSF Certified: No

Width: 3 in