Two Wristblade Handle Bar Faucet in Vibrant Stainless
Essex® Two Wristblade Handle Bar Faucet in Vibrant Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-arch gooseneck swing spout offers superior clearance for filling pitchers, chilling bottles and cleanup
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Two blade handles offer separate control of hot and cold water
- Flow rate: 1.5 gpm at 60 psi
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essex®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Connection:
- OD
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Spout Height:
- 10-1/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Gooseneck, High Arc, Swing
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in