KOHLER

Essex® Two Handle Kitchen Faucet in Vibrant Stainless

Part #K8762-VS  |  Manufacturer Part #8762-VS

Color/Finish:
Vibrant® Stainless

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two blade handles offer separate control of hot and cold water
  • High-arch gooseneck swing spout offers superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • Wristblade handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Collection: Essex®

Color Finish: Vibrant® Stainless

Color Finish Category: Stainless Steel

Faucet Connection: OD

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-5/16 in

Spout Reach: 9-1/4 in

Spout Type: [High Arc, Swivel]

Trim Only: No

Width: 2-1/4 in