Wood Framed Mirror in Sapele
Evandale™ Wood Framed Mirror in Sapele
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other Evandale™ products
- Includes hardware for vertical wall-mount installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Evandale™
- Color Finish Category:
- Browns
- Color Finish Name:
- Sapele
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Glass, Wood
- Product Type:
- Rectangular Mirror
- Width:
- 23-1/2 in