Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Evoke® Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Evoke® Single Handle Pull Out Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K6332-VS
  • Item #3294267
  • Manufacturer Part #6332-VS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-out sprayhead with spray, aerated flow and pause
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sprayhead easier and more comfortable to use
  • Flow rate: 1.8 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Evoke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Spray, Pause
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Width:
3-1/4 in