ExactTemp® 3/4 in. Ceramic Valve Chrome Counter Clockwise in Polished Chrome

Part #K1000187  |  Item #1396964  |  Manufacturer Part #1000187

$ 22.60 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3/4" ceramic valve
  • Counterclockwise close

Specifications

ADA Compliant: No

Collection: ExactTemp®

Handle Type: Lever

Installation Type: Wall Mount

Number of Handles: Single Handle

Type: K1000187

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No