KOHLER
Executive Chef™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Almond
Part #K5931-4U-47 | Item #999426 | Manufacturer Part #5931-4U-47
Product Details
- Minimum base cabinet width 36"
- Large/medium bowls
- Left depth is 9-3/4" and right depth is 7-3/4"
- Three oversized faucet holes with one oversized accessory hole to the right
- Oversized holes allow for easy installation of faucets and accessories
- Offset faucet ledge
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
Application: Residential
CSA Certified: CSA B45.2
Center Size: 8 in
Collection: Executive Chef™
Color Finish: Almond
Color Finish Category: Neutrals
Drain Location: Rear
Drain Opening: 3-5/8 in
IAPMO Listed: No
Number Of Bowls: 2
Number of Holes: 4 Hole
Origin: Domestic
Overall Sink Size: 33 in x 22 in
Right Bowl Size: 12 in x 17 in x 7-3/4 in
Shape: Rectangular
Sink Bowl Size Left: 16 in x 19 in x 9-3/4 in
Sink Depth: 10-5/8 in
Sink Installation Type: Undermount
Sink Material: Cast Iron
Sink Size Range: 30 in - 35 in