Executive Chef™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Ice™ Grey

Part #K5931-4U-95  |  Item #1019516  |  Manufacturer Part #5931-4U-95

$ 974.03 EACH
(Pricing is for Ice™ Grey)

Color/Finish:
Ice™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Left depth is 9-3/4" and right depth is 7-3/4"
  • Three oversized faucet holes with one oversized accessory hole to the right
  • Oversized holes allow for easy installation of faucets and accessories
  • Offset faucet ledge

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Executive Chef™

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Rear

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 12 in x 17 in x 7-3/4 in

Shape: Rectangular

Sink Bowl Size Left: 16 in x 19 in x 9-3/4 in

Sink Depth: 10-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in