33 x 22 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Sandbar

You last purchased this on
 
KOHLER

Executive Chef™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Executive Chef™ 33 x 22 in. 4 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Sandbar

  • Fast #
  • Part #K5931-4U-G9
  • Item #1319846
  • Manufacturer Part #5931-4U-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large/medium bowls
  • Left depth is 9-3/4" and right depth is 7-3/4"
  • Minimum base cabinet width 36"
  • Offset faucet ledge
  • Oversized holes allow for easy installation of faucets and accessories
  • Three oversized faucet holes with one oversized accessory hole to the right
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Executive Chef™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Rear
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
16 in x 19 in x 9-3/4 in
Sink Bowl Size, Right:
12 in x 17 in x 7-3/4 in
Sink Depth:
10-5/8 in
Sink Installation Type:
Undermount
Sink Material:
Enameled Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in